Shop All Programmable Logic Controllers
Schneider Electric
Contactor Coil, IEC, 200-500V AC/DC
Mfr # LX1G3RLSEA
Zoro # G910375141
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 200-500V AC/DC
- Compatible with Series TeSys Giga
- Starter Style IEC
- Accessory Type Control Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LX1G3RLSEA
- Zoro # G910375141
- UPC # 3606481946218
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Details
Item | Module |
Voltage | 200-500V AC/DC |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Accessory Type | Control Module |
Description
Module, Accessory Type Control Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 200-500V AC/DC, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-PS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Black (HS365-S100-BLACK)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A6044CH)
- GREENGATE Neoswitch Dt Dual Relay White (ONW-D-1001-DMV-N-W)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs (XPSMC16Z)
- SCHNEIDER ELECTRIC Modular smart relay, Zelio Logic SR2 SR3, 26 IO, 12V DC, clock, display (SR3B261JD)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 26 IO, 24V DC (SR3PACK2BD)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- SCHNEIDER ELECTRIC Compact discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 12 IO, 100 to 240V AC (SR2PACKFU)
- FLEXICON Pcb Circuit Board (20-312-002)
- Schneider Electric Programmable Logic Controls (PLC)