Shop All Programmable Logic Controllers
Schneider Electric
Contactor Coil, IEC, 100-250V AC/DC
Mfr # LX1G4SKUEN
Zoro # G010375133
product price: $290.99
/ea
Sold in multiples of 2 for $581.98
Free Shipping & Returns
$581.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100-250V AC/DC
- Starter Style IEC
- Compatible with Series TeSys Giga
- Accessory Type Control Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LX1G4SKUEN
- Zoro # G010375133
- UPC # 3606481946539
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Details
Item | Module |
Voltage | 100-250V AC/DC |
Starter Style | IEC |
Compatible with Series | TeSys Giga |
Accessory Type | Control Module |
Description
Module, Accessory Type Control Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 100-250V AC/DC, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- GROTE Power Cord 3, In, 1 Set, 12 ft., Black (81-3112)
- TOTALTURF Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square (TO157152)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 20 IO, 12V DC, clock, display (SR2B201JD)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC (TM171OD22R)
- SCHNEIDER ELECTRIC Zelio Sr2Pack Compact 12 Io 24Vdc (SR2PACKBD)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- ALLEN BRADLEY Plc 1769L24ERQBFC1B (1769-L24ER-QBFC1B)
- Schneider Electric Programmable Logic Controllers