Shop All Programmable Logic Controllers
Schneider Electric
Contactor Coil, IEC, 100-250V AC/DC
Mfr # LX1G3QKUEN
Zoro # G310375123
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100-250V AC/DC
- Accessory Type Control Module
- Starter Style IEC
- Compatible with Series TeSys Giga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LX1G3QKUEN
- Zoro # G310375123
- UPC # 3606481946294
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Details
Item | Module |
Voltage | 100-250V AC/DC |
Accessory Type | Control Module |
Starter Style | IEC |
Compatible with Series | TeSys Giga |
Description
Module, Accessory Type Control Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 100-250V AC/DC, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 100A, 250V AC (A2K100R)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 4, Hinged (A12108CHFL)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001SKY201)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- SCHNEIDER ELECTRIC Controller, 100-240VAC (TM171ODM14R)
- SCHNEIDER ELECTRIC Controller, 24VDC, 6.10 in. W, Compact (TM221C24T)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs (XPSMC16Z)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2B201FU)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- Schneider Electric Programmable Logic Controls (PLC)