Shop All Replacement Coils
Schneider Electric
Contactor Coil 480Vac Iec
Mfr # LX1D8T7
Zoro # G0850626
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Compatibility LC1D115 || LC1D150
- Mechanical Durability 8 Mcycles
- Inductance Of Closed Circuit 938.41 H
- Product Or Component Type contactor coil
- Inrush Power In Va 280-350 VA 60 Hz 0.9 20 °C) || 280-350 VA 50 Hz 0.9 20 °C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LX1D8T7
- Zoro # G0850626
- UPC # 785901303756
- Country of Origin Czechia
- Category Replacement Coils
Details
Item | Contactor Coil 480Vac Iec |
Product Compatibility | LC1D115 || LC1D150 |
Mechanical Durability | 8 Mcycles |
Inductance Of Closed Circuit | 938.41 H |
Product Or Component Type | contactor coil |
Inrush Power In Va | 280-350 VA 60 Hz 0.9 20 °C) || 280-350 VA 50 Hz 0.9 20 °C) |
Control Circuit Type | AC 50/60 Hz |
Ambient Air Temperature For Operation | -5-60 °C |
Average Resistance | 32249 Ohm 20 °C |
Control Circuit Voltage Limits | drop-out 0.3 to 0.5 Uc 50/60 Hz 55 °C) || operational 0.8 to 1.15 Uc 50/60 Hz 55 °C) |
Maximum Operating Rate | 1200 cyc/h 60 °C |
Range | TeSys |
Heat Dissipation | 3-4.5 W 50/60 Hz |
Device Short Name | LX1D8 |
[Uc] Control Circuit Voltage | 480 V AC 50/60 Hz |
Hold-In Power Consumption In Va | 2-18 VA 60 Hz 0.9 20 °C) || 2-18 VA 50 Hz 0.9 20 °C) |
Coil Technology | without built-in suppressor module |
Description
Contactor Coil 480Vac Iec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, Slotted, 0.144"- 0.189" (GEE189F-A-C)
- DAYTON Aux Contact, IEC, 2NO, 120VAC/240VDC (6EAT0)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6E1B)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- SCHNEIDER ELECTRIC Deck, Adder (8501XB20)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC2)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6B7)
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 25 A 24 VDC COIL (LC1D25BD)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1B7)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6U7)
- SIEMENS Replacement Coil, 120V AC (75D70646AF)
- Schneider Electric Replacement Coils