Shop All Replacement Coils
Schneider Electric
Contactor Coil 220/230V Ac Iec
Mfr # LXD1M7
Zoro # G0849899
original price:
$39.43
10% off
new price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range TeSys
- Inrush Power In Va 70-70 VA 60 Hz 0.75 20 °C) || 70-70 VA 50 Hz 0.75 20 °C)
- Average Resistance 515.4 Ohm 20 °C
- Inductance Of Closed Circuit 18 H
- [Uc] Control Circuit Voltage 220 V AC 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LXD1M7
- Zoro # G0849899
- UPC # 785901467892
- Country of Origin France
- Category Replacement Coils
Details
Item | Replacement Coil |
Range | TeSys |
Inrush Power In Va | 70-70 VA 60 Hz 0.75 20 °C) || 70-70 VA 50 Hz 0.75 20 °C) |
Average Resistance | 515.4 Ohm 20 °C |
Inductance Of Closed Circuit | 18 H |
[Uc] Control Circuit Voltage | 220 V AC 50/60 Hz |
Ambient Air Temperature For Operation | -5-60 °C |
Mechanical Durability | 9 Mcycles |
Hold-In Power Consumption In Va | 7.5-7.5 VA 60 Hz 0.3 20 °C) || 7-7 VA 50 Hz 0.3 20 °C) |
Product Compatibility | CAD || LC1D09 to D38 || LC1DT20 to DT40 |
Maximum Operating Rate | 3600 cyc/h 60 °C |
Device Short Name | LXD1 |
Control Circuit Type | AC 50/60 Hz |
Coil Technology | without built-in suppressor module |
Product Or Component Type | contactor coil |
Control Circuit Voltage Limits | drop-out 0.3 to 0.6 Uc 50/60 Hz 60 °C) || operational 0.8 to 1.1 Uc 50 Hz 60 °C) || operational 0.85 to 1.1 Uc 60 Hz 60 °C) |
Heat Dissipation | 2-3 W 50/60 Hz |
Description
Replacement Coil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-50)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (5621-2GY)
- IFM Wireable M12 connector (E18165)
- SCHNEIDER ELECTRIC Deck, Adder (8501XB40)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1G7)
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 150 A 120 VAC COIL (LC1D150G7)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1U7)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1B7)
- SCHNEIDER ELECTRIC Contactor Coil 120Vac Iec (LX1D8G7)
- SCHNEIDER ELECTRIC Deck, Adder (8501XB20)
- Schneider Electric Motor Controls