Shop All Replacement Coils
Schneider Electric
Contactor Coil 110V Ac Iec
Mfr # LXD1F7
Zoro # G0566155
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Control Circuit Type AC 50/60 Hz
- Coil Technology without built-in suppressor module
- Maximum Operating Rate 3600 cyc/h 60 °C
- Product Compatibility LC1DT20 to DT40 || LC1D09 to D38 || CAD
- Ambient Air Temperature For Operation -5-60 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LXD1F7
- Zoro # G0566155
- UPC # 785901214083
- Country of Origin France
- Category Replacement Coils
Details
Item | Contactor Coil 110V Ac Iec |
Control Circuit Type | AC 50/60 Hz |
Coil Technology | without built-in suppressor module |
Maximum Operating Rate | 3600 cyc/h 60 °C |
Product Compatibility | LC1DT20 to DT40 || LC1D09 to D38 || CAD |
Ambient Air Temperature For Operation | -5-60 °C |
Hold-In Power Consumption In Va | 7.5-7.5 VA 60 Hz 0.3 20 °C) || 7-7 VA 50 Hz 0.3 20 °C) |
Product Or Component Type | contactor coil |
Device Short Name | LXD1 |
Control Circuit Voltage Limits | drop-out 0.3 to 0.6 Uc 50/60 Hz 60 °C) || operational 0.8 to 1.1 Uc 50 Hz 60 °C) || operational 0.85 to 1.1 Uc 60 Hz 60 °C) |
[Uc] Control Circuit Voltage | 110 V AC 50/60 Hz |
Heat Dissipation | 2-3 W 50/60 Hz |
Range | TeSys |
Inrush Power In Va | 70-70 VA 60 Hz 0.75 20 °C) || 70-70 VA 50 Hz 0.75 20 °C) |
Average Resistance | 124.1 Ohm 20 °C |
Inductance Of Closed Circuit | 4.6 H |
Mechanical Durability | 15 Mcycles |
Description
Contactor Coil 110V Ac Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF300D1)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TTW00180)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- GE Cover, Surface, 20Wx64.5inL (AF64S)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC1)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 120VAC, 50/60Hz (LXD3G7)
- SCHNEIDER ELECTRIC Deck, Adder (8501XB20)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6U7)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC4)
- SCHNEIDER ELECTRIC Contactor Coil 120Vac Iec (LX1D8G7)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- Schneider Electric Replacement Coils