Shop All Contactor Accessories
Schneider Electric
Contactor Cabling Accessory Iec
Mfr # LAD4BBVU
Zoro # G0653445
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Category connection accessory
- Device Short Name LAD
- Product Or Component Type retrofit coil with coil suppression
- Range TeSys
- Product Compatibility LC1D09...D38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD4BBVU
- Zoro # G0653445
- UPC # 785901393719
- Country of Origin France
- Category Contactor Accessories
Details
Item | Contactor Cabling Accessory Iec |
Accessory / Separate Part Category | connection accessory |
Device Short Name | LAD |
Product Or Component Type | retrofit coil with coil suppression |
Range | TeSys |
Product Compatibility | LC1D09...D38 |
[Ue] Rated Operational Voltage | 110...250 V AC |
Rated Operational Voltage | 110 to 250 V AC |
Description
Contactor Cabling Accessory Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- EATON Circuit Breaker, FAZ Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2)
- ZORO SELECT Wall Switch, 20A, White, 3-Way Type, Rocker (9903W)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- SCHNEIDER ELECTRIC Lug Shield, IEC (LA9G3707)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC D40A To D65A Rc 110240V Suppressor (LAD4RC3U)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161BC00)
- Schneider Electric Motor Controls