Shop All Contactor Accessories
Schneider Electric
Contactor Cabling Accessory Iec
Mfr # LAD4BBVG
Zoro # G0653436
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- [Ue] Rated Operational Voltage 50...127 V AC
- Range TeSys
- Product Compatibility LC1D09...D38
- Accessory / Separate Part Category connection accessory
- Product Or Component Type retrofit coil with coil suppression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LAD4BBVG
- Zoro # G0653436
- UPC # 785901393658
- Country of Origin France
- Category Contactor Accessories
Details
Item | Contactor Cabling Accessory Iec |
[Ue] Rated Operational Voltage | 50...127 V AC |
Range | TeSys |
Product Compatibility | LC1D09...D38 |
Accessory / Separate Part Category | connection accessory |
Product Or Component Type | retrofit coil with coil suppression |
Device Short Name | LAD |
Description
Contactor Cabling Accessory Iec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 4P 5W 347/600VAC (HBL28W83)
- TORK Tripper, On-Off Pair, For Use With TORK Series 1100 & 7000 Timers (P47)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC LoadSide Conn, For Use w/D9-D32Contactors (LAD9V6)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/Interlock32A (LAD9R1V)
- Schneider Electric Contactor Accessories