Shop All Contactor Accessories
Schneider Electric
Contactor Auxiliary Contact Block Iec
Mfr # LADN403
Zoro # G0653339
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ip Degree Of Protection IP2X conforming to IEC 60529
- [Ui] Rated Insulation Voltage 690 V IEC 60947-5-1 || 600 V UL || 600 V CSA
- Conventional Free Air Thermal Current 10 A (at 140°F (60°C))
- Mechanical Durability 30 Mcycles
- Irms Rated Making Capacity 140 A AC IEC 60947-5-1 || 250 A DC IEC 60947-5-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LADN403
- Zoro # G0653339
- UPC # 785901221128
- Country of Origin France
- Category Contactor Accessories
Dimensions
Height | 48 mm |
Depth | 42 mm |
Width | 44 mm |
Description
Contactor Auxiliary Contact Block Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Blue (22EZ31)
- SQUARE D Panelboard, HCP, 800A, Main Lug (HCP23598)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS72B)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- SCHNEIDER ELECTRIC D40A To D65A Rc 110240V Suppressor (LAD4RC3U)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- Schneider Electric Motor Controls