Shop All Contactor Accessories
Schneider Electric
Contactor Auxiliary Contact Block Iec
Mfr # LADN223
Zoro # G0653320
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- [Ui] Rated Insulation Voltage 690 V IEC 60947-5-1 || 600 V UL || 600 V CSA
- Mechanical Durability 30 Mcycles
- [Ith] Conventional Free Air Thermal Current 10 A 60°C
- Non-Overlap Time 1.5 ms on de-energisation no overlap between NC and NO contact || 1.5 ms on energisation no overlap between NC and NO contact
- Mounting Location front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LADN223
- Zoro # G0653320
- UPC # 785901221111
- Country of Origin France
- Category Contactor Accessories
Dimensions
Height | 48 mm |
Depth | 42 mm |
Width | 44 mm |
Description
Contactor Auxiliary Contact Block Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 4 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-4B)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KTK-R-12)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 5 in D (SCE-1210CHNF)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- SCHNEIDER ELECTRIC Set of power connections, parallel and reverser busbars, for 3P reversing contactors assembly, LC1D40A-D80A (LA9D65A69)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- SCHNEIDER ELECTRIC D40A To D65A Rc 110240V Suppressor (LAD4RC3U)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- GE Contact Kit, Size 2, 3Pole, For CR305/CR306 (546A780G051)
- Schneider Electric Contactor Accessories