Shop All Contactor Accessories
Schneider Electric
Contactor Auxiliary Contact Block Iec
Mfr # LADN203
Zoro # G0653311
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-1 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.5 || EN 50012
- [Ue] Rated Operational Voltage 690 V AC 25...400 Hz
- Product Or Component Type auxiliary contact block
- Ambient Air Temperature For Storage -60-80°C
- Ip Degree Of Protection IP20 conforming to IEC 60529
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LADN203
- Zoro # G0653311
- UPC # 785901221104
- Country of Origin France
- Category Contactor Accessories
Dimensions
Depth | 42 mm |
Height | 48 mm |
Width | 26 mm |
Description
Contactor Auxiliary Contact Block Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2.50A, 300V AC, 10kA at 300V AC (GMF-2-1/2)
- KILLARK Body, Outlet, 3/4 In (GRSS-2M)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- SIEMENS 2NO AUX CONTACTS, SIDE MOUNT (3RH1921-1EA20)
- Schneider Electric Contactors & Contacts