Shop All Contactor Accessories
Schneider Electric
Contactor Auxiliary Contact Block Iec
Mfr # LADC22
Zoro # G0653305
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overlap Time 1.5 ms
- Insulation Resistance > 10 MOhm
- Non-Overlap Time 1.5 ms on de-energisation no overlap between NC and NO contact || 1.5 ms on energisation no overlap between NC and NO contact
- Depth 42 mm
- Connections - Terminals screw clamp terminals 1 1-4 mm²flexible with cable end || screw clamp terminals 1 1-4 mm²flexible without cable end || screw clamp terminals 2 1-2.5 mm²flexible with cable end || screw clamp terminals 2 1-4 mm²flexible without cable end || screw clamp terminals 1 1-4 mm²rigid without cable end || screw clamp terminals 2 1-4 mm²rigid without cable end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LADC22
- Zoro # G0653305
- UPC # 785901220886
- Country of Origin France
- Category Contactor Accessories
Dimensions
Depth | 42 mm |
Height | 48 mm |
Width | 44 mm |
Description
Contactor Auxiliary Contact Block Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Trolley, 2-Wheel (FS-6602 E/G)
- EATON Emergency Stop Push Button, Red (C22-PVT60P-K11)
- UNISTRUT STRUT CONDUIT 2"" (RP1217EG)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 95-125 PSI (LF10-1H-MP)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block (LADS2)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- Schneider Electric Contactors & Contacts