Shop All Control Relays
Schneider Electric
Contactor Adder Deck 2Nc
Mfr # LA1SK02
Zoro # G0848018
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA C22.2 No 60947-5-1 || EN/IEC 60947-5-1 || UL 60947-5-1
- Tightening Torque 0.8 N.m screw clamp terminals
- Product Certifications CB Scheme || CE || UKCA || EAC || cULus
- Product Or Component Type auxiliary contact block
- [Ith] Conventional Free Air Thermal Current 10 A 55°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA1SK02
- Zoro # G0848018
- UPC # 785901866763
- Country of Origin Czechia
- Category Control Relays
Dimensions
Width | 27 mm |
Details
Item | Contactor Adder Deck 2Nc |
Standards | CSA C22.2 No 60947-5-1 || EN/IEC 60947-5-1 || UL 60947-5-1 |
Tightening Torque | 0.8 N.m screw clamp terminals |
Product Certifications | CB Scheme || CE || UKCA || EAC || cULus |
Product Or Component Type | auxiliary contact block |
[Ith] Conventional Free Air Thermal Current | 10 A 55°C |
Associated Fuse Rating | 10 A gL IEC 60947 || 10 A gL VDE 0660 |
Product Compatibility | LC1SK |
[Ui] Rated Insulation Voltage | 690 V IEC 60947 || 690 V BS 5424 || 690 V VDE 0110 group C || 690 V CSA C22.2 No 14 |
Auxiliary Contacts Operation | instantaneous |
Mounting Location | front side |
Ambient Air Temperature For Operation | -20-50°C |
Ip Degree Of Protection | IP2X |
Operating Altitude | 6561.68 ft (2000 m) without derating |
Range | TeSys |
[Ue] Rated Operational Voltage | 690 V AC <= 400 Hz |
Ambient Air Temperature For Storage | -50-70°C |
Protective Treatment | TC IEC 60068 |
Device Short Name | LA1SK |
Pole Contact Composition | 2 NC |
Connections - Terminals | screw clamp terminals 1 1.5-6 mm²solid || screw clamp terminals 2 1.5-4 mm²solid || screw clamp terminals 1 0.5-6 mm²flexible with cable end || screw clamp terminals 2 0.35-2.5 mm²flexible with cable end || screw clamp terminals 1 0.35-6 mm²flexible without cable end || screw clamp terminals 2 0.35-1.5 mm²flexible without cable end |
Description
Contactor Adder Deck 2Nc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- JOHNSON CONTROLS A19Aba-45C Spdt Remote Bulb (A19ABA-45C)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30012S)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil (CAD50BL)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VAC, 10A (CA2SK11B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VDC, 10A (CA3SK20BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 240VAC, 10A (CA2KN22U7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VAC, 10A (CAD32B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 120VAC, 10A (CAD32G7)
- Schneider Electric Control Relays