Shop All Control Relays
Schneider Electric
Contactor Adder Deck 1No+1Nc
Mfr # LA1SK11
Zoro # G0571980
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA C22.2 No 60947-5-1 || EN/IEC 60947-5-1 || UL 60947-5-1
- Width 27 mm
- Ambient Air Temperature For Operation -20-50°C
- Ip Degree Of Protection IP2X
- Auxiliary Contacts Operation instantaneous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA1SK11
- Zoro # G0571980
- UPC # 785901866770
- Country of Origin Czechia
- Category Control Relays
Dimensions
Width | 27 mm |
Details
Item | Contactor Adder Deck 1No+1Nc |
Standards | CSA C22.2 No 60947-5-1 || EN/IEC 60947-5-1 || UL 60947-5-1 |
Ambient Air Temperature For Operation | -20-50°C |
Ip Degree Of Protection | IP2X |
Auxiliary Contacts Operation | instantaneous |
[Ue] Rated Operational Voltage | 690 V AC <= 400 Hz |
Device Short Name | LA1SK |
Range | TeSys |
Connections - Terminals | screw clamp terminals 1 1.5-6 mm²solid || screw clamp terminals 2 1.5-4 mm²solid || screw clamp terminals 1 0.5-6 mm²flexible with cable end || screw clamp terminals 2 0.35-2.5 mm²flexible with cable end || screw clamp terminals 1 0.35-6 mm²flexible without cable end || screw clamp terminals 2 0.35-1.5 mm²flexible without cable end |
Mounting Location | front side |
Product Or Component Type | auxiliary contact block |
[Ui] Rated Insulation Voltage | 690 V IEC 60947 || 690 V BS 5424 || 690 V VDE 0110 group C || 690 V CSA C22.2 No 14 |
Protective Treatment | TC IEC 60068 |
Product Certifications | CB Scheme || CE || UKCA || EAC || cULus |
Tightening Torque | 0.8 N.m screw clamp terminals |
Ambient Air Temperature For Storage | -50-70°C |
Product Compatibility | LC1SK |
Pole Contact Composition | 1 NO + 1 NC |
[Ith] Conventional Free Air Thermal Current | 10 A 55°C |
Operating Altitude | 6561.68 ft (2000 m) without derating |
Associated Fuse Rating | 10 A gL IEC 60947 || 10 A gL VDE 0660 |
Description
Contactor Adder Deck 1No+1Nc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA3652021)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- BLACK BOX Black Boconnect Rj 45 Surface Mount Ho (SMH-2)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 600A, 600V AC, Non-Indicating (JJS-600)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 220 V AC standard coil (CAD326M7)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, off delay, 24...240V AC DC (RE22R2CMR)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC480VAC10A (CAD32T7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VAC, 10A (CA2KN40B7)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil (CAD50BL)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VAC, 10A (CAD32B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 120VAC, 10A (CA2SK11G7)
- Schneider Electric Electrical Relays