Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 480V AC, 50/60 Hz
Mfr # LC1K0901T7
Zoro # G210080929
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series TeSys K
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, GB/T 14048.4, JIS C8201-4-1, UL 60947-4-1
- Contactor Style IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1K0901T7
- Zoro # G210080929
- UPC # 3389118014725
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Overall Height | 2.28 in |
Overall Width | 1.77 in |
Overall Depth | 2.24 in |
Details
Item | Contactor |
Number of Poles | 3 |
Series | TeSys K |
IP Rating | IP20 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, GB/T 14048.4, JIS C8201-4-1, UL 60947-4-1 |
Contactor Style | IEC |
Terminal Connection Type | Screw Clamp Terminals |
Frequency | 50/60 Hz |
Includes Auxiliary Contacts | Yes |
Number of Auxillary Contacts | 1 |
Resistance Properties | Insulation Resistant |
Embedded Surge Suppressor | No |
Auxiliary Contact Form | 1NC |
Mechanical Operating Durability | 10,000,000 |
Electrical Operating Durability | 1,300,000 (AC-3), 1,300,000 (AC-3e), 160,000 (AC-1), 20,000 (AC-4) |
Coil Voltage | 480V AC |
Maximum Voltage Rating | 480V AC |
Full Load Current - Resistive | 20 A |
Reversing Capability | Non-Reversing |
Mounting Style | DIN Rail, Plate |
Full Load Current - Inductive | 9 A |
Description
Contactor, Auxiliary Contact Form 1NC, NEMA Size Not Applicable, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 20 A, Reversing Capability Non-Reversing, Overall Height 2.28 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys K, Number of Auxillary Contacts 1, Contactor Style IEC, Maximum Voltage Rating 480V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 2 HP, 20A (70620FR)
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-08)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1K0901B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 40 A, Reversing: No (LC1D40ABNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (LC1D65ABD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (LC1D65AT7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 18 A, Reversing: No (LC1D18BNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (LC1D65AB7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (LC1D18G7)
- Schneider Electric Contactors & Contacts