Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 48-130V AC/DC, 50/60 Hz
Mfr # LC1G800EHEN
Zoro # G410190343
product price: $4,541.99
/ea
Free Shipping & Returns
$4,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Series TeSys Giga
- Includes Auxiliary Contacts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G800EHEN
- Zoro # G410190343
- UPC # 3606481921918
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 8.31 in |
Overall Depth | 10.47 in |
Overall Height | 11.18 in |
Details
Item | Contactor |
Number of Poles | 3 |
IP Rating | IP20 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Series | TeSys Giga |
Includes Auxiliary Contacts | Yes |
Embedded Surge Suppressor | No |
Minimum Operating Temperature | -13 Degrees F |
Phase | Single |
Frequency | 50/60 Hz |
Coil Voltage | 48-130V AC/DC |
Mechanical Operating Durability | 5,000,000 |
Number of Auxillary Contacts | 2 |
Mounting Style | Plate |
Maximum Operating Temperature | 140 Degrees F |
Contactor Style | IEC |
Auxiliary Contact Form | 1NO/1NC |
Terminal Connection Type | Spring Loaded Terminals |
Maximum Voltage Rating | 1000V AC |
Full Load Current - Resistive | 1,050 A |
Full Load Current - Inductive | 900 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 3, Full Load Current - Inductive 900 A, Full Load Current - Resistive 1,050 A, Overall Height 11.18 in, Overall Width 8.31 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- SQUARE D Plate Filler Qo Cd3 (QOFPCP)
- GROTE Pigtail, 3 Wire, 90 Degree, For Female Pin (66825)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 12 A, Reversing: No (LC1D12KUE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LP5K1210BW3)
- SCHNEIDER ELECTRIC Magnetic Contactor, 110V AC, 50/60 Hz (LC2D40AF7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 25 A, Reversing: No (LC1D25BNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A (LC1D326F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A (LC1D806G7)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTMC9A01E)
- Schneider Electric Contactors & Contacts