Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 48-130V AC/DC, 50/60 Hz
Mfr # LC1G630EHEN
Zoro # G610190365
Free Shipping & Returns
$3,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- IP Rating IP20
- Series TeSys Giga
- Maximum Voltage Rating 1000V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LC1G630EHEN
- Zoro # G610190365
- UPC # 3606481921901
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Height | 11.18 in |
Overall Depth | 10.47 in |
Overall Width | 8.31 in |
Details
Item | Contactor |
Number of Poles | 3 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
IP Rating | IP20 |
Series | TeSys Giga |
Maximum Voltage Rating | 1000V AC |
Phase | Single |
Coil Voltage | 48-130V AC/DC |
Mounting Style | Plate |
Minimum Operating Temperature | -13 Degrees F |
Terminal Connection Type | Spring Loaded Terminals |
Maximum Operating Temperature | 140 Degrees F |
Auxiliary Contact Form | 1NO/1NC |
Mechanical Operating Durability | 5,000,000 |
Frequency | 50/60 Hz |
Includes Auxiliary Contacts | Yes |
Embedded Surge Suppressor | No |
Contactor Style | IEC |
Number of Auxillary Contacts | 2 |
Full Load Current - Resistive | 1,050 A |
Full Load Current - Inductive | 850 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 3, Full Load Current - Inductive 850 A, Full Load Current - Resistive 1,050 A, Overall Height 11.18 in, Overall Width 8.31 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cord Adapter, 20A, L5-30, L5-20 (4FZZ1)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL7411GCB)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 25A, Fast-Acting, 600V AC, Cylindrical (FWC-25A10F)
- MARINCO Marinco Standard Pigtail Adapter Dock Side Male 15A 125V Straight Blade With Locking Screw (104SPP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D099B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1201BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1D09B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 9 A, Reversing: No (LC1K09008F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (LC2D25G7V)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 240V AC, 50/60 Hz, 1NO/1NC (LC1D32U7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0901B7)
- Schneider Electric Motor Controls