Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 48-130V AC/DC, 50/60 Hz
Mfr # LC1G630EHEA
Zoro # G810190363
product price: $4,808.99
/ea
Free Shipping & Returns
$4,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Series TeSys Giga
- Includes Auxiliary Contacts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G630EHEA
- Zoro # G810190363
- UPC # 3606481922403
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 8.31 in |
Overall Depth | 10.47 in |
Overall Height | 15.3 in |
Details
Item | Contactor |
Number of Poles | 3 |
IP Rating | IP20 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Series | TeSys Giga |
Includes Auxiliary Contacts | Yes |
Mechanical Operating Durability | 5,000,000 |
Maximum Operating Temperature | 140 Degrees F |
Auxiliary Contact Form | 1NO/1NC |
Phase | Single |
Embedded Surge Suppressor | No |
Number of Auxillary Contacts | 2 |
Contactor Style | IEC |
Coil Voltage | 48-130V AC/DC |
Minimum Operating Temperature | -13 Degrees F |
Maximum Voltage Rating | 1000V AC |
Mounting Style | Plate |
Terminal Connection Type | Spring Loaded Terminals |
Frequency | 50/60 Hz |
Full Load Current - Resistive | 1,050 A |
Full Load Current - Inductive | 850 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 3, Full Load Current - Inductive 850 A, Full Load Current - Resistive 1,050 A, Overall Height 15.3 in, Overall Width 8.31 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OT-4M)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 30A, Ivry, Toggl (HBL3031I)
- AMPHENOL ER 3C 312 PIN PLUG (MS3106A1610P)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-20)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 12 V DC, 65 A (LC1D65AJD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 32 A, Reversing: No (LC1D32M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A (LC1D115G6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A (LC1D1506B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (LC1D95G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (LC1D18G7)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (6EAV3)
- Schneider Electric Contactors & Contacts