Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 48-130V AC/DC, 50/60 Hz
Mfr # LC1G400EHEA
Zoro # G510190373
product price: $2,398.99
/ea
Free Shipping & Returns
$2,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Series TeSys Giga
- IP Rating IP20
- Terminal Connection Type Spring Loaded Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G400EHEA
- Zoro # G510190373
- UPC # 3606481922380
- Country of Origin United States
- Category IEC Magnetic Contactors
Dimensions
Overall Depth | 4.8 in |
Overall Width | 5.51 in |
Overall Height | 11.42 in |
Details
Item | Contactor |
Number of Poles | 3 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Series | TeSys Giga |
IP Rating | IP20 |
Terminal Connection Type | Spring Loaded Terminals |
Frequency | 50/60 Hz |
Contactor Style | IEC |
Embedded Surge Suppressor | No |
Mounting Style | Plate |
Includes Auxiliary Contacts | Yes |
Auxiliary Contact Form | 1NO/1NC |
Phase | Single |
Maximum Voltage Rating | 1000V AC |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -13 Degrees F |
Number of Auxillary Contacts | 2 |
Coil Voltage | 48-130V AC/DC |
Mechanical Operating Durability | 8,000,000 |
Full Load Current - Resistive | 550 A |
Full Load Current - Inductive | 490 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 3, Full Load Current - Inductive 490 A, Full Load Current - Resistive 550 A, Overall Height 11.42 in, Overall Width 5.51 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Handy Ell Coupling EMT 90, 1/2", Zinc (2753)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A (LC1D093G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (LC1D12LE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 25 A, Reversing: No (LC1D258F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP4K1201BW3)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 12 A (3RT20171FB41)
- Schneider Electric Contactors & Contacts