Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 48-130V AC/DC, 50/60 Hz
Mfr # LC1G4004EHEN
Zoro # G110354373
product price: $2,470.99
/ea
Free Shipping & Returns
$2,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Series TeSys Giga
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Embedded Surge Suppressor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G4004EHEN
- Zoro # G110354373
- UPC # 3606481922083
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Depth | 4.8 in |
Overall Width | 7.28 in |
Overall Height | 8.86 in |
Details
Item | Contactor |
Number of Poles | 4 |
Series | TeSys Giga |
IP Rating | IP20 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Embedded Surge Suppressor | No |
Number of Auxillary Contacts | 2 |
Contactor Style | IEC |
Coil Voltage | 48-130V AC/DC |
Auxiliary Contact Form | 1NO/1NC |
Minimum Operating Temperature | -13 Degrees F |
Frequency | 50/60 Hz |
Mechanical Operating Durability | 8,000,000 |
Includes Auxiliary Contacts | Yes |
Terminal Connection Type | Spring Loaded Terminals |
Mounting Style | Plate |
Phase | Single |
Maximum Voltage Rating | 1000V AC |
Maximum Operating Temperature | 140 Degrees F |
Full Load Current - Resistive | 550 A |
Full Load Current - Inductive | 490 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 4, Full Load Current - Inductive 490 A, Full Load Current - Resistive 550 A, Overall Height 8.86 in, Overall Width 7.28 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK10 (V800NEOCPBK-10)
- FRANZUS Adapter Plug Nwg-3C (NWG3X)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A (LC1D65U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP4K1201BW3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 32 A, Reversing: No (LC1D32M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 65 A, Reversing: No (LC1D65ABNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 20 A (LC1DT20B7)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (6EAR4)
- Schneider Electric IEC Magnetic Contactors