Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 48-130V AC/DC, 50/60 Hz
Mfr # LC1G2654EHEN
Zoro # G410354349
product price: $2,157.99
/ea
Free Shipping & Returns
$2,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- IP Rating IP20
- Series TeSys Giga
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Overall Width 7.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G2654EHEN
- Zoro # G410354349
- UPC # 3606481922069
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 7.28 in |
Overall Height | 8.86 in |
Overall Depth | 4.8 in |
Details
Item | Contactor |
Number of Poles | 4 |
IP Rating | IP20 |
Series | TeSys Giga |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Terminal Connection Type | Spring Loaded Terminals |
Coil Voltage | 48-130V AC/DC |
Maximum Operating Temperature | 140 Degrees F |
Contactor Style | IEC |
Frequency | 50/60 Hz |
Phase | Single |
Includes Auxiliary Contacts | Yes |
Auxiliary Contact Form | 1NO/1NC |
Maximum Voltage Rating | 1000V AC |
Mechanical Operating Durability | 8,000,000 |
Minimum Operating Temperature | -13 Degrees F |
Mounting Style | Plate |
Number of Auxillary Contacts | 2 |
Embedded Surge Suppressor | No |
Full Load Current - Inductive | 340 A |
Full Load Current - Resistive | 385 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 4, Full Load Current - Inductive 340 A, Full Load Current - Resistive 385 A, Overall Height 8.86 in, Overall Width 7.28 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 60A, 600V AC, Non-Indicating (FLSR060)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4 mini)
- AAON SENSOR TEMP 40' WIRE MCS (R07240)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-VTN 3/16 Blk 6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: Yes (LC2D50ABBE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (LC1DT25G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A (LC1K0901G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (LC1D128G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (LC1D80B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K09107B7)
- ABB AF40-30-00-11, CONTACTOR, 3 POLE, 40HP 600VAC (AF40-30-00-11)
- Schneider Electric Motor Controls