Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 48-130V AC/DC, 50/60 Hz
Mfr # LC1G225EHEA
Zoro # G210190352
product price: $1,476.99
/ea
Free Shipping & Returns
$1,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- IP Rating IP20
- Series TeSys Giga
- Overall Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G225EHEA
- Zoro # G210190352
- UPC # 3606481922359
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 4.25 in |
Overall Height | 10.04 in |
Overall Depth | 7.6 in |
Details
Item | Contactor |
Number of Poles | 3 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
IP Rating | IP20 |
Series | TeSys Giga |
Mechanical Operating Durability | 8,000,000 |
Coil Voltage | 48-130V AC/DC |
Includes Auxiliary Contacts | Yes |
Contactor Style | IEC |
Embedded Surge Suppressor | No |
Terminal Connection Type | Spring Loaded Terminals |
Auxiliary Contact Form | 1NO/1NC |
Maximum Operating Temperature | 140 Degrees F |
Phase | Single |
Number of Auxillary Contacts | 2 |
Mounting Style | Plate |
Minimum Operating Temperature | -13 Degrees F |
Maximum Voltage Rating | 1000V AC |
Frequency | 50/60 Hz |
Full Load Current - Inductive | 290 A |
Full Load Current - Resistive | 330 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 3, Full Load Current - Inductive 290 A, Full Load Current - Resistive 330 A, Overall Height 10.04 in, Overall Width 4.25 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1833)
- PIG TuffGrit Pipe & Cable Cover 20inx48in (PLS6013-20X48)
- TORK Electromechanical Timer, 120V, SPST-NO (1101B)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-1/0-EC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 220V AC, 50/60 Hz (LC1D95M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 40 A, Reversing: No (LC1D40AEHE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (LC1D09U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 18 A (LC1D18P7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A (LC2D50G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (LC1D50AT7)
- Schneider Electric Motor Controls