Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 48-130V AC/DC, 50/60 Hz
Mfr # LC1G115EHEN
Zoro # G510190359
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Series TeSys Giga
- IP Rating IP20
- Mechanical Operating Durability 8,000,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G115EHEN
- Zoro # G510190359
- UPC # 3606481921826
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Height | 7.6 in |
Overall Width | 4.25 in |
Overall Depth | 7.6 in |
Details
Item | Contactor |
Number of Poles | 3 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Series | TeSys Giga |
IP Rating | IP20 |
Mechanical Operating Durability | 8,000,000 |
Auxiliary Contact Form | 1NO/1NC |
Maximum Voltage Rating | 1000V AC |
Minimum Operating Temperature | -13 Degrees F |
Coil Voltage | 48-130V AC/DC |
Maximum Operating Temperature | 140 Degrees F |
Contactor Style | IEC |
Mounting Style | Plate |
Terminal Connection Type | Spring Loaded Terminals |
Phase | Single |
Embedded Surge Suppressor | No |
Number of Auxillary Contacts | 2 |
Frequency | 50/60 Hz |
Includes Auxiliary Contacts | Yes |
Full Load Current - Resistive | 250 A |
Full Load Current - Inductive | 210 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 3, Full Load Current - Inductive 210 A, Full Load Current - Resistive 250 A, Overall Height 7.6 in, Overall Width 4.25 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LPLG)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 115 A (LC1D115F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: Yes (LC2D18G7V)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 12 A (LC1D12M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 40 A, Reversing: No (LC1D40AKUE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (LC1D25LE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A (LC1K0601G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 40 A (LC1D40AM7)
- Schneider Electric Contactors & Contacts