Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 48-130V AC/DC, 50/60 Hz
Mfr # LC1G115EHEA
Zoro # G510190335
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Series TeSys Giga
- IP Rating IP20
- Mounting Style Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G115EHEA
- Zoro # G510190335
- UPC # 3606481922328
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 4.25 in |
Overall Height | 10.04 in |
Overall Depth | 7.6 in |
Details
Item | Contactor |
Number of Poles | 3 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Series | TeSys Giga |
IP Rating | IP20 |
Mounting Style | Plate |
Auxiliary Contact Form | 1NO/1NC |
Includes Auxiliary Contacts | Yes |
Minimum Operating Temperature | -13 Degrees F |
Phase | Single |
Terminal Connection Type | Spring Loaded Terminals |
Mechanical Operating Durability | 8,000,000 |
Number of Auxillary Contacts | 2 |
Embedded Surge Suppressor | No |
Maximum Voltage Rating | 1000V AC |
Coil Voltage | 48-130V AC/DC |
Frequency | 50/60 Hz |
Contactor Style | IEC |
Maximum Operating Temperature | 140 Degrees F |
Full Load Current - Resistive | 250 A |
Full Load Current - Inductive | 210 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 3, Full Load Current - Inductive 210 A, Full Load Current - Resistive 250 A, Overall Height 10.04 in, Overall Width 4.25 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, 6-20R, White (HBL5479C)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18A)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: Yes (LC2K0601U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (LC1D65AG7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A (LC2D09U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 65 A (LC1D65F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABBE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (LC1D12G7)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (XTCE050D00TD)
- Schneider Electric IEC Magnetic Contactors