Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 380-400V AC, 50/60 Hz
Mfr # LC1K0610Q7
Zoro # G910080878
product price: $69.39
/ea
Sold in multiples of 50 for $3,469.50
$3,469.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series TeSys K
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, GB/T 14048.4, JIS C8201-4-1, UL 60947-4-1
- Overall Width 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1K0610Q7
- Zoro # G910080878
- UPC # 3389110487664
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 1.77 in |
Overall Height | 2.28 in |
Overall Depth | 2.24 in |
Details
Item | Contactor |
Number of Poles | 3 |
Series | TeSys K |
IP Rating | IP20 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, GB/T 14048.4, JIS C8201-4-1, UL 60947-4-1 |
Coil Voltage | 380/400V AC |
Electrical Operating Durability | 1,300,000 (AC-3), 1,300,000 (AC-3e) |
Terminal Connection Type | Screw Clamp Terminals |
Resistance Properties | Insulation Resistant |
Maximum Voltage Rating | 690V AC |
Includes Auxiliary Contacts | Yes |
Contactor Style | IEC |
Embedded Surge Suppressor | No |
Number of Auxillary Contacts | 1 |
Mechanical Operating Durability | 10,000,000 |
Mounting Style | DIN Rail, Plate |
Auxiliary Contact Form | 1NO |
Frequency | 50/60 Hz |
Full Load Current - Inductive | 6 A |
Reversing Capability | Non-Reversing |
Full Load Current - Resistive | Not Rated |
Description
Contactor, Auxiliary Contact Form 1NO, NEMA Size Not Applicable, Coil Voltage 380/400V AC, Number of Poles 3, Full Load Current - Inductive 6 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 2.28 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys K, Number of Auxillary Contacts 1, Contactor Style IEC, Maximum Voltage Rating 690V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HSN-100 3/4 Blk 48)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-1CR)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1B)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (LC1D80U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A (LC1D50G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (LC1D50AU7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1D09B7)
- SCHNEIDER ELECTRIC Magnetic Contactor, 110V AC, 50/60 Hz (LC2D40AF7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 18 A (LC1D18P7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 25 A, Reversing: No (LC1D25P7)
- Schneider Electric Motor Controls