Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 24-48V AC/DC, 50/60 Hz
Mfr # LC1G330BEEA
Zoro # G810190349
product price: $1,909.99
/ea
Free Shipping & Returns
$1,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- IP Rating IP20
- Series TeSys Giga
- Auxiliary Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G330BEEA
- Zoro # G810190349
- UPC # 3606481922274
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Height | 11.42 in |
Overall Depth | 4.8 in |
Overall Width | 5.51 in |
Details
Item | Contactor |
Number of Poles | 3 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
IP Rating | IP20 |
Series | TeSys Giga |
Auxiliary Contact Form | 1NO/1NC |
Mechanical Operating Durability | 8,000,000 |
Number of Auxillary Contacts | 2 |
Frequency | 50/60 Hz |
Includes Auxiliary Contacts | Yes |
Maximum Voltage Rating | 1000V AC |
Embedded Surge Suppressor | No |
Mounting Style | Plate |
Minimum Operating Temperature | -13 Degrees F |
Coil Voltage | 24-48V AC/DC |
Contactor Style | IEC |
Maximum Operating Temperature | 140 Degrees F |
Terminal Connection Type | Spring Loaded Terminals |
Phase | Single |
Full Load Current - Inductive | 390 A |
Full Load Current - Resistive | 440 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 24-48V AC/DC, Number of Poles 3, Full Load Current - Inductive 390 A, Full Load Current - Resistive 440 A, Overall Height 11.42 in, Overall Width 5.51 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rocker Switch, DPDT, 6 Connections (VLD1S00B-AZC00-000)
- DAYTON Current Sensing Relay2 to 20A, 240VAC (6C057)
- EATON Bracket, Ball Swivel, For 30mm Sensors (6150E-6503)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 347/600V AC, B Curve (BDA36100)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 18 A (LC1D188G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0601F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 40 A (LC1D40AM7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP4K0610BW3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 9 A (LC1K0901P7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 25 A, Reversing: No (LC1D25P7)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (XTCE025C10TD)
- Schneider Electric IEC Magnetic Contactors