Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 24-48V AC/DC, 50/60 Hz
Mfr # LC1G3304BEEA
Zoro # G310354470
product price: $2,486.99
/ea
Sold in multiples of 4 for $9,947.96
Free Shipping & Returns
$9,947.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Series TeSys Giga
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G3304BEEA
- Zoro # G310354470
- UPC # 3606481922571
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Height | 11.42 in |
Overall Depth | 4.8 in |
Overall Width | 7.28 in |
Details
Item | Contactor |
Number of Poles | 4 |
Series | TeSys Giga |
IP Rating | IP20 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Phase | Single |
Mechanical Operating Durability | 8,000,000 |
Embedded Surge Suppressor | No |
Includes Auxiliary Contacts | Yes |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -13 Degrees F |
Number of Auxillary Contacts | 2 |
Terminal Connection Type | Spring Loaded Terminals |
Frequency | 50/60 Hz |
Maximum Voltage Rating | 1000V AC |
Mounting Style | Plate |
Auxiliary Contact Form | 1NO/1NC |
Contactor Style | IEC |
Coil Voltage | 24-48V AC/DC |
Full Load Current - Resistive | 440 A |
Full Load Current - Inductive | 390 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 24-48V AC/DC, Number of Poles 4, Full Load Current - Inductive 390 A, Full Load Current - Resistive 440 A, Overall Height 11.42 in, Overall Width 7.28 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG20CRLA)
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 50 Lb Tensile 100/Pk, 11" (KTI78110)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP2)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating (ATC-3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7V)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1DT40BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (LC1D40AG7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 20 A (LC1DT20G7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1K0910F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0901BD)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 115 A, Reversing: No (XTCE115G00B)
- Schneider Electric Motor Controls