Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 24-48V AC/DC, 50/60 Hz
Mfr # LC1G185BEEA
Zoro # G510190366
product price: $1,205.99
/ea
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series TeSys Giga
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- IP Rating IP20
- Overall Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G185BEEA
- Zoro # G510190366
- UPC # 3606481922243
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 4.25 in |
Overall Height | 10.04 in |
Overall Depth | 7.6 in |
Details
Item | Contactor |
Number of Poles | 3 |
Series | TeSys Giga |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
IP Rating | IP20 |
Coil Voltage | 24-48V AC/DC |
Mechanical Operating Durability | 8,000,000 |
Terminal Connection Type | Spring Loaded Terminals |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Includes Auxiliary Contacts | Yes |
Contactor Style | IEC |
Maximum Voltage Rating | 1000V AC |
Frequency | 50/60 Hz |
Embedded Surge Suppressor | No |
Mounting Style | Plate |
Number of Auxillary Contacts | 2 |
Phase | Single |
Auxiliary Contact Form | 1NO/1NC |
Full Load Current - Inductive | 250 A |
Full Load Current - Resistive | 305 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 24-48V AC/DC, Number of Poles 3, Full Load Current - Inductive 250 A, Full Load Current - Resistive 305 A, Overall Height 10.04 in, Overall Width 4.25 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 20ft (8602)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Strut Clamp, 100PK (SC100R)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 4Port- Black (101834BK)
- MONOPRICE Low Voltage Recessed Wall Plate, White (6625)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 9 A, Reversing: No (LC1D09KUE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 20 A (LC1DT20G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1210B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BD)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0910G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0901BD)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C10C)
- Schneider Electric Motor Controls