Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 24-48V AC/DC, 50/60 Hz
Mfr # LC1G1854BEEA
Zoro # G310354388
product price: $1,551.99
/ea
Sold in multiples of 6 for $9,311.94
Free Shipping & Returns
$9,311.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Series TeSys Giga
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G1854BEEA
- Zoro # G310354388
- UPC # 3606481922540
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 5.63 in |
Overall Height | 10.04 in |
Overall Depth | 7.6 in |
Details
Item | Contactor |
Number of Poles | 4 |
IP Rating | IP20 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Series | TeSys Giga |
Frequency | 50/60 Hz |
Mounting Style | Plate |
Number of Auxillary Contacts | 2 |
Contactor Style | IEC |
Minimum Operating Temperature | -13 Degrees F |
Embedded Surge Suppressor | No |
Mechanical Operating Durability | 8,000,000 |
Terminal Connection Type | Spring Loaded Terminals |
Phase | Single |
Includes Auxiliary Contacts | Yes |
Maximum Operating Temperature | 140 Degrees F |
Coil Voltage | 24-48V AC/DC |
Maximum Voltage Rating | 1000V AC |
Auxiliary Contact Form | 1NO/1NC |
Full Load Current - Inductive | 250 A |
Full Load Current - Resistive | 305 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 24-48V AC/DC, Number of Poles 4, Full Load Current - Inductive 250 A, Full Load Current - Resistive 305 A, Overall Height 10.04 in, Overall Width 5.63 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Metal Distribution D Ring 8 (DST-800)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57G-12SNN2-C2)
- RACO Set Screw Coupling, 2-1/2" L, Zinc (2625)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Yellow (HS359-S10-YELLOW)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1D09F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 6 A (LC1K0610T7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1D09G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 20 A (LC1DT20B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1D80008G6)
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- Schneider Electric Contactors & Contacts