Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 230V AC, 50/60 Hz
Mfr # LC1K1201P7
Zoro # G210080936
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- IP Rating IP20
- Series TeSys K
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, GB/T 14048.4, JIS C8201-4-1, UL 60947-4-1
- Embedded Surge Suppressor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1K1201P7
- Zoro # G210080936
- UPC # 3389110856958
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Overall Depth | 2.24 in |
Overall Width | 1.77 in |
Overall Height | 2.28 in |
Details
Item | Contactor |
Number of Poles | 3 |
IP Rating | IP20 |
Series | TeSys K |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, GB/T 14048.4, JIS C8201-4-1, UL 60947-4-1 |
Embedded Surge Suppressor | No |
Auxiliary Contact Form | 1NC |
Contactor Style | IEC |
Coil Voltage | 230V AC |
Resistance Properties | Insulation Resistant |
Maximum Voltage Rating | 690V AC |
Electrical Operating Durability | 1,300,000 (AC-3), 1,300,000 (AC-3e), 300,000 (AC-1) |
Frequency | 50/60 Hz |
Terminal Connection Type | Screw Clamp Terminals |
Includes Auxiliary Contacts | Yes |
Mounting Style | DIN Rail, Plate |
Number of Auxillary Contacts | 1 |
Mechanical Operating Durability | 10,000,000 |
Full Load Current - Resistive | 20 A |
Full Load Current - Inductive | 12 A |
Reversing Capability | Non-Reversing |
Description
Contactor, Auxiliary Contact Form 1NC, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 20 A, Reversing Capability Non-Reversing, Overall Height 2.28 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys K, Number of Auxillary Contacts 1, Contactor Style IEC, Maximum Voltage Rating 690V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SS)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R (BRY25W47)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (LC1D25G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 32 A, Reversing: No (LC1D32BNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 40 A (LC1D40AF7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No (LC1K09008G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: Yes (LC2D12G7)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (3RT20261AC20)
- Schneider Electric Contactors & Contacts