Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 200-500V AC/DC, 50/60 Hz
Mfr # LC1G5004LSEA
Zoro # G310354517
product price: $4,264.99
/ea
Free Shipping & Returns
$4,264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Series TeSys Giga
- IP Rating IP20
- Terminal Connection Type Spring Loaded Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G5004LSEA
- Zoro # G310354517
- UPC # 3606481922793
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Height | 11.42 in |
Overall Depth | 4.8 in |
Overall Width | 7.28 in |
Details
Item | Contactor |
Number of Poles | 4 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Series | TeSys Giga |
IP Rating | IP20 |
Terminal Connection Type | Spring Loaded Terminals |
Mounting Style | Plate |
Minimum Operating Temperature | -13 Degrees F |
Mechanical Operating Durability | 8,000,000 |
Frequency | 50/60 Hz |
Coil Voltage | 200-500V AC/DC |
Contactor Style | IEC |
Auxiliary Contact Form | 1NO/1NC |
Embedded Surge Suppressor | No |
Phase | Single |
Maximum Voltage Rating | 1000V AC |
Maximum Operating Temperature | 140 Degrees F |
Includes Auxiliary Contacts | Yes |
Number of Auxillary Contacts | 2 |
Full Load Current - Resistive | 700 A |
Full Load Current - Inductive | 630 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 200-500V AC/DC, Number of Poles 4, Full Load Current - Inductive 630 A, Full Load Current - Resistive 700 A, Overall Height 11.42 in, Overall Width 7.28 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 20.18 in L, 14.25 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24US)
- POWER FIRST Closed-End Crimp Conn, 221F, 0.700", PK50 (4FRJ3)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 5 in (5504-24-00)
- ABB CONDUIT BODY 1 in. TYPE LL (E984F-CAR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1201BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LC1D093BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A (LC2D09U7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0901B7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: Yes (LC2K0601G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: Yes (LC2D18B7V)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B01TD)
- Schneider Electric Motor Controls