Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 200-500V AC/DC, 50/60 Hz
Mfr # LC1G265LSEA
Zoro # G610190334
product price: $1,742.99
/ea
Free Shipping & Returns
$1,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series TeSys Giga
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Maximum Voltage Rating 1000V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G265LSEA
- Zoro # G610190334
- UPC # 3606481922465
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 5.51 in |
Overall Height | 11.42 in |
Overall Depth | 4.8 in |
Details
Item | Contactor |
Number of Poles | 3 |
Series | TeSys Giga |
IP Rating | IP20 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Maximum Voltage Rating | 1000V AC |
Number of Auxillary Contacts | 2 |
Frequency | 50/60 Hz |
Terminal Connection Type | Spring Loaded Terminals |
Maximum Operating Temperature | 140 Degrees F |
Auxiliary Contact Form | 1NO/1NC |
Contactor Style | IEC |
Minimum Operating Temperature | -13 Degrees F |
Includes Auxiliary Contacts | Yes |
Embedded Surge Suppressor | No |
Mounting Style | Plate |
Mechanical Operating Durability | 8,000,000 |
Coil Voltage | 200-500V AC/DC |
Phase | Single |
Full Load Current - Inductive | 340 A |
Full Load Current - Resistive | 385 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 200-500V AC/DC, Number of Poles 3, Full Load Current - Inductive 340 A, Full Load Current - Resistive 385 A, Overall Height 11.42 in, Overall Width 5.51 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, Blue (28-3425-4)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - PG7 Thread - 50 Pcs/ Pack (CGPG7-50)
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (QO2000NS)
- APPLETON ELECTRIC Hazardous Location Cover, 3/4in. Open (ESKB-1PBQ)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A, Reversing: No (LC1DT40BD)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0910G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP4K0901BW3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP1K0610BD3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP2K0910BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP1K0601BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (LC1D25U7)
- Schneider Electric Motor Controls