Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 200-500V AC/DC, 50/60 Hz
Mfr # LC1G2254LSEA
Zoro # G110354472
product price: $1,920.99
/ea
Free Shipping & Returns
$1,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Series TeSys Giga
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Overall Width 5.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G2254LSEA
- Zoro # G110354472
- UPC # 3606481922755
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 5.63 in |
Overall Height | 10.04 in |
Overall Depth | 7.6 in |
Details
Item | Contactor |
Number of Poles | 4 |
Series | TeSys Giga |
IP Rating | IP20 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Embedded Surge Suppressor | No |
Mechanical Operating Durability | 8,000,000 |
Includes Auxiliary Contacts | Yes |
Contactor Style | IEC |
Maximum Voltage Rating | 1000V AC |
Auxiliary Contact Form | 1NO/1NC |
Coil Voltage | 200-500V AC/DC |
Number of Auxillary Contacts | 2 |
Phase | Single |
Terminal Connection Type | Spring Loaded Terminals |
Minimum Operating Temperature | -13 Degrees F |
Mounting Style | Plate |
Maximum Operating Temperature | 140 Degrees F |
Frequency | 50/60 Hz |
Full Load Current - Inductive | 290 A |
Full Load Current - Resistive | 330 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 200-500V AC/DC, Number of Poles 4, Full Load Current - Inductive 290 A, Full Load Current - Resistive 330 A, Overall Height 10.04 in, Overall Width 5.63 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450)
- SQUARE D Load Center, QO, 2 Spaces, 60A, 120/240V AC, Main Lug, 1 Phase (QO24L60NRNM)
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- BATTERY DOCTOR Toggle Switch, Panel Mount (20514)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1210B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1K0901B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D099B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LC1D123BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 120V AC, 50/60 Hz, 1NO/1NC (LC1D32G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 50 A (LC1D50F7)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (LC1K1210G7)
- Schneider Electric Contactors & Contacts