Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 100-250V AC/DC, 50/60 Hz
Mfr # LC1G8004KUEN
Zoro # G610190341
product price: $5,907.99
/ea
Free Shipping & Returns
$5,907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Series TeSys Giga
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- IP Rating IP20
- Number of Auxillary Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G8004KUEN
- Zoro # G610190341
- UPC # 3606481922212
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 11.06 in |
Overall Height | 11.18 in |
Overall Depth | 10.47 in |
Details
Item | Contactor |
Number of Poles | 4 |
Series | TeSys Giga |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
IP Rating | IP20 |
Number of Auxillary Contacts | 2 |
Minimum Operating Temperature | -13 Degrees F |
Auxiliary Contact Form | 1NO/1NC |
Mounting Style | Plate |
Phase | Single |
Terminal Connection Type | Spring Loaded Terminals |
Embedded Surge Suppressor | No |
Frequency | 50/60 Hz |
Maximum Voltage Rating | 1000V AC |
Includes Auxiliary Contacts | Yes |
Coil Voltage | 100-250V AC/DC |
Maximum Operating Temperature | 140 Degrees F |
Mechanical Operating Durability | 5,000,000 |
Contactor Style | IEC |
Full Load Current - Inductive | 900 A |
Full Load Current - Resistive | 1,050 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 100-250V AC/DC, Number of Poles 4, Full Load Current - Inductive 900 A, Full Load Current - Resistive 1,050 A, Overall Height 11.18 in, Overall Width 11.06 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, Blk (HBL6031)
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D099B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABBE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 600 V AC, 25 A (LC1D25X7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (LC1D12LE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 25 A, Reversing: No (LC1D258F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (LC1D40AG7)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C01T)
- Schneider Electric Contactors & Contacts