Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 100-250V AC/DC, 50/60 Hz
Mfr # LC1G630KUEN
Zoro # G510190342
product price: $3,608.99
/ea
Free Shipping & Returns
$3,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Series TeSys Giga
- Overall Depth 10.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G630KUEN
- Zoro # G510190342
- UPC # 3606481922007
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Depth | 10.47 in |
Overall Width | 8.31 in |
Overall Height | 11.18 in |
Details
Item | Contactor |
Number of Poles | 3 |
IP Rating | IP20 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Series | TeSys Giga |
Contactor Style | IEC |
Terminal Connection Type | Spring Loaded Terminals |
Coil Voltage | 100-250V AC/DC |
Minimum Operating Temperature | -13 Degrees F |
Includes Auxiliary Contacts | Yes |
Phase | Single |
Auxiliary Contact Form | 1NO/1NC |
Maximum Operating Temperature | 140 Degrees F |
Mounting Style | Plate |
Frequency | 50/60 Hz |
Embedded Surge Suppressor | No |
Mechanical Operating Durability | 5,000,000 |
Maximum Voltage Rating | 1000V AC |
Number of Auxillary Contacts | 2 |
Full Load Current - Inductive | 850 A |
Full Load Current - Resistive | 1,050 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 100-250V AC/DC, Number of Poles 3, Full Load Current - Inductive 850 A, Full Load Current - Resistive 1,050 A, Overall Height 11.18 in, Overall Width 8.31 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V03)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- ASI 3 Port Single Sided Multi Tap Connector, 6 - 3/0 AWG, 600 Volt, Black Insulation (AICS3-0-3)
- SQUARE D Enclosure, NEMA 1 (9991DPG2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 9 A, Reversing: No (LC1K09008F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A (LC2D09U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (LC1D18B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (LC1D09LE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (LC1D18BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 25 A, Reversing: No (LC1D25P7)
- ABB A16-30-10-51, CONTACTOR, 3P, 480/60,400-415/50 (A16-30-10-51)
- Schneider Electric Contactors & Contacts