Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 100-250V AC/DC, 50/60 Hz
Mfr # LC1G400KUEN
Zoro # G810190356
product price: $2,081.99
/ea
Free Shipping & Returns
$2,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series TeSys Giga
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G400KUEN
- Zoro # G810190356
- UPC # 3606481921987
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Depth | 4.8 in |
Overall Width | 5.51 in |
Overall Height | 8.86 in |
Details
Item | Contactor |
Number of Poles | 3 |
Series | TeSys Giga |
IP Rating | IP20 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Frequency | 50/60 Hz |
Number of Auxillary Contacts | 2 |
Terminal Connection Type | Spring Loaded Terminals |
Minimum Operating Temperature | -13 Degrees F |
Phase | Single |
Mounting Style | Plate |
Maximum Voltage Rating | 1000V AC |
Embedded Surge Suppressor | No |
Mechanical Operating Durability | 8,000,000 |
Contactor Style | IEC |
Coil Voltage | 100-250V AC/DC |
Auxiliary Contact Form | 1NO/1NC |
Includes Auxiliary Contacts | Yes |
Maximum Operating Temperature | 140 Degrees F |
Full Load Current - Inductive | 490 A |
Full Load Current - Resistive | 550 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 100-250V AC/DC, Number of Poles 3, Full Load Current - Inductive 490 A, Full Load Current - Resistive 550 A, Overall Height 8.86 in, Overall Width 5.51 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 10' Length - Black (WL931-BK-10)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 208V AC, 50/60 Hz, 1NO/1NC (LC1D32LE7)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- GE Load Center, TM422, THQL, 42 Spaces, 225A, 120/240V AC, Main Circuit Breaker, 1 Phase (TM4222CCU)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP4K09008BW3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A, Reversing: No (LC1DT40BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (LC2D25G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (LC1D09U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (LC1D25LE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (LC1D80L6)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (XTCE050D00C)
- Schneider Electric Motor Controls