Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 100-250V AC/DC, 50/60 Hz
Mfr # LC1G3304KUEN
Zoro # G310354401
product price: $2,164.99
/ea
Free Shipping & Returns
$2,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- IP Rating IP20
- Series TeSys Giga
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G3304KUEN
- Zoro # G310354401
- UPC # 3606481922175
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Depth | 4.8 in |
Overall Width | 7.28 in |
Overall Height | 8.86 in |
Details
Item | Contactor |
Number of Poles | 4 |
IP Rating | IP20 |
Series | TeSys Giga |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Frequency | 50/60 Hz |
Contactor Style | IEC |
Mechanical Operating Durability | 8,000,000 |
Mounting Style | Plate |
Includes Auxiliary Contacts | Yes |
Terminal Connection Type | Spring Loaded Terminals |
Phase | Single |
Maximum Voltage Rating | 1000V AC |
Auxiliary Contact Form | 1NO/1NC |
Coil Voltage | 100-250V AC/DC |
Embedded Surge Suppressor | No |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -13 Degrees F |
Number of Auxillary Contacts | 2 |
Full Load Current - Inductive | 390 A |
Full Load Current - Resistive | 440 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 100-250V AC/DC, Number of Poles 4, Full Load Current - Inductive 390 A, Full Load Current - Resistive 440 A, Overall Height 8.86 in, Overall Width 7.28 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCP)
- TECHFLEX Silica Braided Sleeving, 1", Natural (SLN1.00NT)
- HOME-FLEX UNDERGROUND COUPL 1""X1 (18-429-010)
- PARTNERS BRAND UV Cable Ties, 18#, 6", Black, 1000/Case (CTUV618)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A, Reversing: No (LC1DT32BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: Yes (LC2D40AG7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A (LC1D80G6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (LC1D80B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 18 A, Reversing: Yes (LC2D18KUE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A (LC2D65AG7)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (LC1K1210B7)
- Schneider Electric IEC Magnetic Contactors