Shop All IEC Magnetic Contactors
Schneider Electric
Contactor, 100-250V AC/DC, 50/60 Hz
Mfr # LC1G2654KUEN
Zoro # G910354450
product price: $1,976.99
/ea
Free Shipping & Returns
$1,976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Series TeSys Giga
- Number of Auxillary Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1G2654KUEN
- Zoro # G910354450
- UPC # 3606481922168
- Country of Origin China
- Category IEC Magnetic Contactors
Dimensions
Overall Depth | 4.8 in |
Overall Width | 7.28 in |
Overall Height | 8.86 in |
Details
Item | Contactor |
Number of Poles | 4 |
IP Rating | IP20 |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Series | TeSys Giga |
Number of Auxillary Contacts | 2 |
Frequency | 50/60 Hz |
Maximum Operating Temperature | 140 Degrees F |
Includes Auxiliary Contacts | Yes |
Phase | Single |
Embedded Surge Suppressor | No |
Maximum Voltage Rating | 1000V AC |
Auxiliary Contact Form | 1NO/1NC |
Terminal Connection Type | Spring Loaded Terminals |
Coil Voltage | 100-250V AC/DC |
Mechanical Operating Durability | 8,000,000 |
Mounting Style | Plate |
Contactor Style | IEC |
Minimum Operating Temperature | -13 Degrees F |
Full Load Current - Resistive | 385 A |
Full Load Current - Inductive | 340 A |
Description
Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 100-250V AC/DC, Number of Poles 4, Full Load Current - Inductive 340 A, Full Load Current - Resistive 385 A, Overall Height 8.86 in, Overall Width 7.28 in, Terminal Connection Type Spring Loaded Terminals, Mounting Style Plate, Series TeSys Giga, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Single, Maximum Voltage Rating 1000V AC, Embedded Surge Suppressor No, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G237)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 32 A (LC1D32P7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A (LC2D09U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 50 A (LC1D50AF7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (LC1D65AT7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 18 A, Reversing: Yes (LC2D18EHE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: Yes (LC2K1210F7)
- Schneider Electric Contactors & Contacts