Shop All Push Button Contact Blocks
Schneider Electric
ContactBlock, Black, 1NO/1NC, 22mm, ZB4
Mfr # ZB4BZ1055
Zoro # G3548868
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Application General Purpose
- Contact Form 1NO/1NC
- Color Black
- Safety Rating IEC 60947
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BZ1055
- Zoro # G3548868
- UPC # 785901570301
- Country of Origin France
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Cad Overall Width | 30 mm |
Description
Contact Block, Contact Form 1NO/1NC, 22 mm, Application General Purpose, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Spring Clamp, Safety Rating IEC 60947
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SLC030)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (500)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34B5)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS400)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 16mm (ZB6Z3B)
- SCHNEIDER ELECTRIC Contact Block, Momentary, INC, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA3)
- SCHNEIDER ELECTRIC Terminal Block Tesys (LAD7B105)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, faston connector, 1NO (ZBE1013)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6Z1B)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ1025)
- EATON Contact Block, 1NC Lateopn/1NO Earlyclose (10250T55)
- Schneider Electric Switches