Shop All Push Button Accessories
Schneider Electric
Contact block, Harmony XB4, Clip accessory, for standard head, plastic
Mfr # ZBZ007
Zoro # G800905229
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Accessory / Separate Part Type clip
- Range Compatibility Harmony XB4, Harmony XB5
- Product Compatibility ZBE102, ZBE101
- Accessory / Separate Part Destination contact block, for standard head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBZ007
- Zoro # G800905229
- Country of Origin France
- Category Push Button Accessories
Details
Item | Clip for contact block |
Material | plastic |
Accessory / Separate Part Type | clip |
Range Compatibility | Harmony XB4, Harmony XB5 |
Product Compatibility | ZBE102, ZBE101 |
Accessory / Separate Part Destination | contact block, for standard head |
Accessory / Separate Part Designation | clip for contact block |
Accessory / Separate Part Category | fixing accessories |
Description
This Harmony ZB, plastic clips are compatible with Harmony XB4 and XB5 contact blocks. This plastic clip is designed to be used with contact block in high vibration environment and it is compatible with Harmony XB4 and XB5 push buttons units. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. It is ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12483612)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C434)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH101TS)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, White, 30mm (9001W24)
- SCHNEIDER ELECTRIC Legend Plate, Black/Black, Rectangular (ZBY42101)
- SCHNEIDER ELECTRIC Light block, Harmony XB4 - ATEX D, white, integral LED, 24...254V AC/DC (ZBVBM1GEX)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, White (9001KN200WP)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- Schneider Electric Switches