Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, Clear, SPDT, 30 mm
Mfr # 9001KA31
Zoro # G3548238
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10A @ 600V AC
- Size 30 mm
- Application Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment
- Contact Form SPDT
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KA31
- Zoro # G3548238
- UPC # 785901856856
- Country of Origin Mexico
- Category Push Button Contact Blocks
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Connection Size | 30 mm |
Description
Contact Block, Contact Form SPDT, Contact Rating 10A @ 600V AC, 30 mm, Application Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment, NEMA Contact Rating Designation A600/Q600, Color Clear, Standards CSA C22.2 No.14, EN, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Safety Rating CE, CSA LR 25490 class 3211 03, UL listed E42259 CCN NKCR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-22D)
- SWE-TECH 3C Cat6 Orange Slim Ethernet Patch Cable, Snagless/Molded Boot, 6 inch (FWT10X8-83100.5)
- KLEIN TOOLS Nylon Tie Tensioning Tool (86570)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB4BZ103)
- SCHNEIDER ELECTRIC Contact block, Harmony XB4, Harmony XB5, single contact, for head 22mm, standard contacts, screw terminals for lug, 1NO (ZBE1019)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZBE205)
- SCHNEIDER ELECTRIC Emergency stop push button, Harmony XB4, metal, red mushroom 40mm, 22mm, trigger latching turn to release, 2NC+1NO (XB4BS84441)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1 C/O, 30mm (9001KA51)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA53)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G4)
- KELLEY Contact Blocks, Contact Block, 2 N.O. (708-901)
- Schneider Electric Switches