Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, Clear, 1NC, 30 mm
Mfr # 9001KA3G
Zoro # G3548405
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10A @ 600V AC
- Size 30 mm
- Application Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment
- Contact Form 1NC
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KA3G
- Zoro # G3548405
- UPC # 785901028918
- Country of Origin Mexico
- Category Push Button Contact Blocks
Dimensions
Size | 30 mm |
Connection Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Contact Block, Contact Form 1NC, Contact Rating 10A @ 600V AC, 30 mm, Application Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment, NEMA Contact Rating Designation A600/Q600, Color Clear, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, nEN, UL 508, UL 60947-5-1, Safety Rating CE, CSA LR 25490 class 3211 03, UL listed E42259 CCN NKCR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Indicator Light, Red, 12V (20C840)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 15A, 125V AC, 150A at 125V AC, 5 PK (GMA-15-R)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZBE1016)
- SCHNEIDER ELECTRIC Contact Block, 1NC Late Open, 30mm (9001KA5)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6E2B)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA42)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC (ZB4BZ141)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC01)
- Schneider Electric Push Buttons & Indicators