Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, Black, 2NO, 30 mm
Mfr # 9001KA55
Zoro # G3547888
original price:
$153.51
16% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Contact Form 2NO
- Color Black
- Safety Rating CE, CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR
- Standards CE, CSA LR 25490 Class 3211 03, UL E42259 CC KCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KA55
- Zoro # G3547888
- UPC # 785901827535
- Country of Origin United States
- Category Push Button Contact Blocks
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Connection Size | 30 mm |
Details
Item | Contact Block |
Contact Form | 2NO |
Color | Black |
Safety Rating | CE, CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR |
Standards | CE, CSA LR 25490 Class 3211 03, UL E42259 CC KCR |
NEMA Contact Rating Designation | C300/Q150 |
Contacts Type And Composition | 2 NO |
Device Short Name | K |
Connections - Terminals | screw-clamp terminals |
Product Certifications | CSA LR 25490 class 3211 03 || CE || UL listed file E42259 CCN NKCR |
[Us] Rated Supply Voltage | 240 V |
Contact Operation | power reed || hermetically sealed |
Short-Circuit Protection | 3 A fingersafe |
Product Or Component Type | contact block |
DC Contact Rating | 0.5 A @ 115 V |
Compatible Operator | Push Button |
Compatible with Series | 9001K, 9001SK |
Terminal Connection Type | Screw Clamp Terminals |
AC Contact Rating | 0.5 A @ 240 V, 1 A @ 120 V |
Switch Action | Momentary/Power Reed |
Description
Contact Block, Contact Form 2NO, 30 mm, NEMA Contact Rating Designation C300/Q150, Color Black, Standards CE, CSA LR 25490 Class 3211 03, UL E42259 CC KCR, Safety Rating CE, CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- SPARCO Tally Counters, w/ Finger Ring, 4 Figure, 10/BX, Silver 10PK (SPR24100BX)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412362410C)
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESB2011)
- SCHNEIDER ELECTRIC ContactBlock, Black, 1NO/1NC, 22mm, ZB4 (ZB4BZ1055)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO (ZBE1015)
- SCHNEIDER ELECTRIC Contact Block Alternator, F/9001KA3 (9001K85)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6Z1B)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA43)
- Schneider Electric Switches