Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, Black, 1NC, 22 mm, ZB5
Mfr # ZB5AZ102TQ
Zoro # G0196807
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ZB5AZ902
- Size 22 mm
- Application Building and Infrastructure, Industry
- Contact Form 1NC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AZ102TQ
- Zoro # G0196807
- UPC # 389110894851
- Country of Origin France
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Contact Block, Contact Form 1NC, For Use With ZB5AZ902, 22 mm, Application Building and Infrastructure, Industry, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Safety Rating CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118P16)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121G11)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 350A, 300V AC, Non-Indicating (A3T350)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (4TI24)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC Slow Break, 16mm (ZB6Z5B)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G4)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 16mm (ZB6Z3B)
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESD1281)
- SCHNEIDER ELECTRIC Pendant Station Contact 240Vac 3A Xac (XENB1181)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G075)
- Schneider Electric Push Button Contact Blocks