Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, Black, 1NC, 22 mm, ZB4
Mfr # ZB4BZ1026P
Zoro # G0196308
product price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating @ 250 V AC
- For Use With Flat Surface of Enclosure Type 4, 4X, 12 and 13
- Size 22 mm
- Application General Purpose
- Contact Form 1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BZ1026P
- Zoro # G0196308
- UPC # 785901686767
- Country of Origin France
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Cad Overall Depth | 37 mm |
Cad Overall Height | 47 mm |
Cad Overall Width | 30 mm |
Description
Contact Block, Contact Form 1NC, Contact Rating @ 250 V AC, For Use With Flat Surface of Enclosure Type 4, 4X, 12 and 13, 22 mm, Application General Purpose, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 25ft (RVA1558)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 2-Pole 3-Wire 20A 250V NEMA L6-20R (YGF045F)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZBE1016)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA53)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC (ZB4BZ141)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC/1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA1)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NO, 30 mm (9001KA2G)
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 22 mm, ZB4 (ZB4BZ1035)
- OMRON Contact Block, 2NC, 30 to 40mm (A165E-02)
- Schneider Electric Push Buttons & Indicators