Shop All Push Button Accessories
Schneider Electric
Contact Block, 2NO Slow Break, 22mm
Mfr # ZBE203
Zoro # G3150822
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Chrome, Plastic Operators (ZB4 or ZB5 Operators)
- Color Black
- NEMA Contact Rating Designation A600/Q600
- Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBE203
- Zoro # G3150822
- UPC # 785901355717
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Connection Size | 22 mm |
Description
Contact Block, Contact Form 2NO, Contact Rating 10A @ 600V AC, For Use With Chrome, Plastic Operators (ZB4 or ZB5 Operators), Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Connector 2P 3W 600VAC/250VDC BK/WT (HBL3762C)
- NVENT CADDY Beam Clamp, 1 5/8in. Channel (BC23A000EG)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Function - Timing Relay: On Delay (2A561)
- SAFCORD Cord Cover, Yellow, Nylon, 4 In. x 6 ft. (SCY46)
- SCHNEIDER ELECTRIC Blanking Plug, F/Nonmetallic Enclosures (ZB5SZ3)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA983)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- SCHNEIDER ELECTRIC Padlock Attachment, F/Selector Switch (9001K7)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm Selector Switch (9001K45)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN245)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-1X)
- Schneider Electric Push Buttons & Indicators