Shop All Push Button Accessories
Schneider Electric
Contact Block, 2NO Slow Break, 22mm
Mfr # ZB5AZ103
Zoro # G0991751
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Schneider ZB5 Plastic Operators
- Color Black
- Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
- Contact Form 2NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AZ103
- Zoro # G0991751
- UPC # 785901370239
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Cad Overall Height | 42 mm |
Cad Overall Width | 30 mm |
Cad Overall Depth | 32 mm |
Manufacturer Warranty Length | 18 mo |
Connection Size | 22 mm |
Description
Contact Block, Contact Form 2NO, Contact Rating 10A @ 600V AC, For Use With Schneider ZB5 Plastic Operators, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (9550FR)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0AB40-1FA0)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb (ZBW915)
- SCHNEIDER ELECTRIC FixingCollarPillar, Metal, Black, 22mm (ZB4BZ079)
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos return center (ZB5FG7)
- SCHNEIDER ELECTRIC Legend Plate, Down, White/Black and Red (ZBY2308)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Hole, Plastic (XALD03H7)
- SIEMENS Pilot Light Lens, 30mm, Red, Plastic (52RA4S2)
- Schneider Electric Switches