Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, 2NC Slow Break, 16mm
Mfr # ZB6Z4B
Zoro # G2724434
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 6A @ 250V AC
- Size 16 mm
- For Use With Schneider 16mm Push Buttons
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6Z4B
- Zoro # G2724434
- UPC # 785901367260
- Country of Origin Spain
- Category Push Button Contact Blocks
Dimensions
Size | 16 mm |
Cad Overall Width | 18 mm |
Cad Overall Height | 18 mm |
Cad Overall Depth | 40 mm |
Connection Size | 16 mm |
Manufacturer Warranty Length | 18 mo |
Description
Contact Block, Contact Form 2NC, Contact Rating 6A @ 250V AC, For Use With Schneider 16mm Push Buttons, Action Momentary, 16 mm, Application Operator, NEMA Contact Rating Designation B300/R300, Color Black, Terminal Connection Slip On or Faston Connector or Quick Connector, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- SHRINK-KON Shrink Tubing, 0.5in ID, Black, 6in, PK10 (CPO50006)
- SCHNEIDER ELECTRIC Contact Block, 1NC Late Open, 30mm (9001KA5)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6Z1B)
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- SCHNEIDER ELECTRIC Terminal Block Tesys (LAD7B105)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1 C/O, 30mm (9001KA51)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC Slow Break, 16mm (ZB6Z5B)
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESB2011)
- Schneider Electric Push Buttons & Indicators