Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, 1NO/1NC
Mfr # ZB4BZ141
Zoro # G9083485
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || JIS C8201-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || UL 508 || JIS C8201-1
- [Ie] Rated Operational Current 3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
- Electrical Reliability λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
- Device Short Name ZB4
- Electrical Durability 10000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BZ141
- Zoro # G9083485
- Country of Origin France
- Category Push Button Contact Blocks
Dimensions
Cad Overall Depth | 37 mm |
Cad Overall Width | 30 mm |
Cad Overall Height | 47 mm |
Description
Contact Block
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- ABB Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (58361 1/2)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase (QO2100BNS)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Portable GFCI Power Supply with Manual Set, 15A, 120V AC, 15' Stripped leads, Black (GFPSTOEMM)
- SCHNEIDER ELECTRIC Early Make No Contact Block (ZBE201)
- SCHNEIDER ELECTRIC Contact Block, Green, 1NO, 30 mm (9001KA6)
- SCHNEIDER ELECTRIC Pendant Station Contact 240Vac 3A Xac (XENB1181)
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm, trigger latching turn to release, 2NC (XB5AS8444)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NC, 30 mm (9001KA3G)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- EATON Contact Block, Cage, Black, 22mm, 1NO/1NC (M22-CK11)
- Schneider Electric Switches