Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, 1NO/1NC Slow Break, 16mm
Mfr # ZB6Z5B
Zoro # G0255841
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 6A @ 250V AC
- For Use With Schneider 16mm Push Buttons
- Size 16 mm
- Action Momentary/Break Before Make
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB6Z5B
- Zoro # G0255841
- UPC # 785901367277
- Country of Origin Spain
- Category Push Button Contact Blocks
Dimensions
Size | 16 mm |
Cad Overall Depth | 40 mm |
Cad Overall Height | 18 mm |
Cad Overall Width | 18 mm |
Manufacturer Warranty Length | 18 mo |
Connection Size | 16 mm |
Description
Contact Block, Contact Form 1NO/1NC, Contact Rating 6A @ 250V AC, For Use With Schneider 16mm Push Buttons, Action Momentary/Break Before Make, 16 mm, Application Operator, NEMA Contact Rating Designation B300/R300, Color Black, Terminal Connection Slip On or Faston Connector or Quick Connector, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-5, JIS C4520, JIS C852, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 1.19 in D, NEMA 4 (B2-080SI)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x24.0 (F66T124GVWK)
- TRIPP LITE Surge Protector, 7-Outlet, 12' Cord, Black (TRPTLP712B)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Black 50 pk (10-PC8)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ1025)
- SCHNEIDER ELECTRIC Contact Block, Black, 1NC, 22 mm, ZB5 (ZB5AZ102TQ)
- SCHNEIDER ELECTRIC Contact Block, 1NC Late Open, 30mm (9001KA5)
- SCHNEIDER ELECTRIC Contact Block Alternator, F/9001KA3 (9001K85)
- SCHNEIDER ELECTRIC Contact Block, Momentary, INC, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA3)
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESB2011)
- EATON Contact Block, Cage, Black, 22mm, 1NO (M22-CK10)
- Schneider Electric Push Button Contact Blocks